Skip Content

Air Compressor Pump, Splash Lubricated, 2, 3 HP, 690, 1020 Pump RPM, 135 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Compressor Pump, Splash Lubricated, 2, 3 HP, 690, 1020 Pump RPM, 135 psi Max. Pressure

Price $378.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WGX7
  • Mfr. Model # 2WGX7
  • UNSPSC # 40151601
  • Catalog Page # 3225
  • Shipping Weight 29.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-stage replacement air compressor pump is designed to cycle on/off while providing continuous air with a 65/35 duty cycle. Features splash lubrication.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 1
  • Lubrication Type Splash Lubricated
  • HP 2, 3
  • Free Air CFM @ Max. Pressure 4.9, 7.9
  • Max. Pressure 135 psi
  • Oil Capacity 8-1/2 oz.
  • Number of Cylinders 2
  • NPT Outlet 3/8"
  • Pump RPM 690, 1020
  • Rotation CCW
  • Groove Section A
  • Groove Quantity 1
  • Flywheel Included N
  • Flywheel Dia. 10"
  • Sheave Size @ 1725 RPM 4", 5-29/32"
  • Bore Dia. 2-3/4"
  • Stroke Length 2"
  • Construction Cast Iron
  • Finish Black Powder Coated
  • Valve Material Stainless Steel
  • Mounting Pattern 6-9/16" W x 5-7/8" D
  • Overall Height 11-1/4"
  • Overall Width 7"
  • Overall Depth 10-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.