Skip Content

Air Compressor Pump,2 Stage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Compressor Pump, 2 Stage

Price $3,948.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 17901 (Change)

Go

Invalid Zip Code

READING branch 033

  • Item # 1WD22
  • Mfr. Model # 1WD22
  • UNSPSC # 40151501
  • Catalog Page # 3640
  • Shipping Weight 252.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Compressor Pump
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP10, 15
  • Free Air CFM @ Max. Pressure34.8/49.0
  • Max. Pressure175 psi
  • Oil Capacity4 qt.
  • Number of Cylinders4
  • NPT Outlet3/4"
  • Pump RPM740, 1045
  • RotationCW
  • Groove SectionB
  • Groove Quantity2
  • Flywheel IncludedY
  • Flywheel Dia.19"
  • Sheave Size @ 1725 RPM8", 11-3/8"
  • Bore Dia.4-5/8", 2-1/2"
  • Stroke Length3"
  • ConstructionCast Iron
  • FinishPainted Green
  • Valve MaterialSwedish Steel
  • Valve TypeReed
  • Mounting Pattern9-5/8" W x 8-1/16" D
  • Overall Height24-7/8"
  • Overall Width25"
  • Overall Depth21-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 532-2,
  • CCPRVA03

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What overhaul kit is used?

Have a 1WD78 Speedaire Compressor and I am looking for a complete overhaul kit.
1 year ago
by
Read all my Q&A
 
Please wait while more information about jcrocker is loaded.
Additional information about jcrocker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the Parts Manual to help with selection of repair parts. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
what do the head bolts torque at ?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about OKAY is loaded.
Additional information about OKAY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This has a head bolt torque value of 330 inch lbs and a valve plate stud torque value of 110 inch lbs.

Thank you for using Grainger Ask & Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about sburton is loaded.
Additional information about sburton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately there is not one currently available for this item. Please contact us at 1-800-GRAINGER to discuss your options.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:39:05.996-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WD22, prod, sort_default
1 of 1
  • 2015-04-19T19:39:05.999-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WD22, prod, sort_default
1 of 1