Skip Content

Air Compressor Pump, Splash Lubricated, 5, 7-1/2 HP, 734, 990 Pump RPM, 175 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Compressor Pump, Splash Lubricated, 5, 7-1/2 HP, 734, 990 Pump RPM, 175 psi Max. Pressure

TM

Price $2,028.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WD21
  • Mfr. Model # 1WD21
  • UNSPSC # 40151501
  • Catalog Page # 3225
  • Shipping Weight 146.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to cycle On/Off while providing continuous air with an 80/20-duty cycle. Rated for heavy-duty commercial use in new or replacement applications. Pump comes with a large-capacity oil reservoir with sight gauge. Recommended oil is No. 4ZF21, sold separately.
Note: The Sheave Size is O.D. to provide proper pump speed with 1725 rpm motor.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 5, 7-1/2
  • Free Air CFM @ Max. Pressure 17.3/23.5
  • Max. Pressure 175 psi
  • Oil Capacity 2 qt.
  • Number of Cylinders 2
  • NPT Outlet 3/4"
  • Pump RPM 734, 990
  • Rotation CW
  • Groove Section B
  • Groove Quantity 2
  • Flywheel Included Y
  • Flywheel Dia. 16-1/2"
  • Sheave Size @ 1725 RPM 7-1/4", 9-3/4"
  • Bore Dia. 4-5/8", 2-1/2"
  • Stroke Length 3"
  • Construction Cast Iron
  • Finish Painted Green
  • Valve Material Swedish Steel
  • Valve Type Disc
  • Mounting Pattern 8-3/4" W x 5-3/4" D
  • Overall Height 23-1/4"
  • Overall Width 16-1/2"
  • Overall Depth 20"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.