Skip Content

Air Compressor,13 HP,Honda close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Compressor, 13 HP, Honda

Price $3,647.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EWK7
  • Mfr. Model # 6EWK7
  • UNSPSC # 40151604
  • Catalog Page # 3632
  • Shipping Weight 578.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStationary Air Compressor
  • Number of Stages2
  • Engine HP13
  • Engine BrandHonda
  • Fuel TypeGasoline
  • Free Air CFM @ Max. Pressure24.0
  • Max. Pressure175 psi
  • (F)NPT Outlet3/8"
  • Tank TypeHorizontal
  • Tank Size80 gal.
  • ASME TankYes
  • Pump RPM1025
  • Pump Oil Capacity48 oz.
  • Engine Oil Capacity37 oz.
  • Fuel Tank Capacity1.70 gal.
  • Engine Pull StartYes
  • Engine Electrical StartYes
  • Engine AlternatorYes
  • FinishPowder Coated
  • Valve ControlPilot
  • Overall Length52"
  • Overall Width26-1/2"
  • Overall Height53"
  • StandardsASME
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Details

Speedaire®
Tanks include tank drain and pressure gauge. Rugged cast-iron compressor pump. Cycle On/Off while providing continuous air with an 80/20 duty cycle.
Stationary Gas Engine-Powered Air Compressors
• Meet California emission codes
13-HP Honda Engine, Nos. 4LW38 and 6EWK7
Electric-start engine. No. 4LW38 includes 12V electric starter, alternator, and overhead valves. No. 6EWK7 includes regulator, 2 gauges for tank and outlet pressure, ASME safety valves, and air receiver. Flexible steel-braided supply line.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do you have an installation manual or CAD drawing of the mounting positions? We need the precise positioning of the mounting holes.
7 months ago
by
Read all my Q&A
 
Please wait while more information about QFTT is loaded.
Additional information about QFTT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:45:45.898-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EWK7, prod, sort_default
1 of 1
  • 2015-07-26T19:45:45.900-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EWK7, prod, sort_default
1 of 1