Skip Content

Desiccant Dryer,5 Stage,30 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Desiccant Dryer, 5 Stage, 30 CFM

TM

Price $688.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YNL6
  • Mfr. Model # 2YNL6
  • UNSPSC # 40151610
  • Catalog Page # 3249
  • Shipping Weight 26.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-in-one unit contains activated charcoal to remove oil and oil vapors. Ideal for drying small volumes of air at the point of use. Helps protect branch lines exposed to temperatures below freezing. Convenient in-line mounting saves space. Premeasured desiccant packaged in convenient, easy-to-use bags for less waste. Suitable for paint spray applications including waterborne paints.

View More

Technical Specs

  • Item 5 Stage Desiccant Dryer
  • Type Dry Air
  • ISO Class 2
  • CFM 30
  • Dew Point (Deg. F) -30
  • Max. SCFM @ 100 PSI 30
  • Total Capacity (Cu.-Ft.) 12,500
  • Inlet/Outlet NPTF (In.) 1/2
  • (F)NPT Inlet (In.) 1/2
  • (M)NPT Outlet (In.) 1/2
  • Max. Operating PSI 250
  • Max. Operating Temp. (F) 120
  • Microns 40 and 5
  • Element Material Sintered Bronze/paper pleaded
  • Desiccant Material Silica Gel
  • Bowl Metal
  • Bowl Size (Lb.) 6.7
  • Height (In.) 27
  • Width (In.) 18-1/4
  • Length (In.) 15-1/2
  • Application Dry Air
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Pretty good air dryer. Desiccant depletes quickly with wet air. The main problem is that of the two units we have purchased, almost all the sight glasses have broken. They crack ever so slightly and then leak more and more. At $30 each to replace, it's just kind of lame. December 2, 2015
Rated 5 out of 5 by cost effective and easy to use This product works very well in lower cfm needs. For the cost comparison to higher cfm versus production, this is a very good product. If there would be the same style and build in about 50% higher cfm it would be excellent for our applications. March 23, 2012
  • 2016-04-27 T23:05:56.549-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2YNL6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.