Skip Content

 
5/16" Inside Dia. Pressure Washer Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/16" Inside Dia. Pressure Washer Hose


Technical Specs

  • ItemPressure Washer Hose 
  • Hose Inside Dia.5/16" 
  • Max. Pressure3500 psi 
  • Max. Temp.250 Degrees F 
  • ColorBlack 
Hose Length
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Hose Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1AFX9
25 ft.

Limited Quantity Available

$55.84 / each

Pressure Washer Hose,5/16,25 ft,3500 psi
Catalog Page #  NA

Clearance Price $55.84 / each

Price $97.90 / each

Technical Specs

  • ItemPressure Washer Hose
  • Hose Inside Dia.5/16"
  • Hose Length25 ft.
  • Max. Pressure3500 psi
  • Max. Temp.250 Degrees F
  • ColorBlack
1AFY1
50 ft.

Limited Quantity Available

$148.50 / each

Pressure Washer Hose,5/16,50 ft,3500 psi
Catalog Page #  NA

Clearance Price $148.50 / each

Price $165.00 / each

Technical Specs

  • ItemPressure Washer Hose
  • Hose Inside Dia.5/16"
  • Hose Length50 ft.
  • Max. Pressure3500 psi
  • Max. Temp.250 Degrees F
  • ColorBlack