Skip Content

 
2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor


Technical Specs

  • ItemElectric Air Compressor 
  • Compressor TypeTank Mounted 
  • Number of Stages
  • Lubrication TypeSplash Lubricated 
  • Tank TypeHorizontal 
HP
Please Select
Free Air CFM @ Max. Pressure
Please Select
Voltage
Please Select
Phase
Please Select
Amps
Please Select
Tank Size
Please Select
(F)NPT Outlet
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
HP
Free Air CFM @ Max. Pressure
Voltage
Phase
Amps
Tank Size
(F)NPT Outlet
Overall Length
Overall Width
Overall Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1WD70
10
34.8
200-208
3
30.8
120 gal.
3/4"
72-1/2"
24"
54"

Limited Quantity Available

$4,458.00 / each

Electric Air Compressor,2 Stage,34.8 cfm
Catalog Page #  3635 

Price $4,458.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP10
  • Free Air CFM @ Max. Pressure34.8
  • Voltage200-208
  • Phase3
  • Amps30.8
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length72-1/2"
  • Overall Width24"
  • Overall Height54"
1WD74
10
34.8
230/460
3
26.8/13.4
120 gal.
3/4"
72-1/2"
25"
54"

Limited Quantity Available

$4,398.00 / each

Electric Air Compressor,2 Stage,34.8 cfm
Catalog Page #  3635 

Price $4,398.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP10
  • Free Air CFM @ Max. Pressure34.8
  • Voltage230/460
  • Phase3
  • Amps26.8/13.4
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length72-1/2"
  • Overall Width25"
  • Overall Height54"
1WD76
15
49
230/460
3
40.4/20.3
120 gal.
3/4"
72-1/2"
25"
54"

Limited Quantity Available

$5,139.00 / each

Electric Air Compressor,2 Stage,15 HP
Catalog Page #  3635 

Price $5,139.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP15
  • Free Air CFM @ Max. Pressure49
  • Voltage230/460
  • Phase3
  • Amps40.4/20.3
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length72-1/2"
  • Overall Width25"
  • Overall Height54"
1WD78
15
49
230/460
3
40.4/20.3
120 gal.
3/4"
72-1/2"
25"
54"

Limited Quantity Available

$5,608.00 / each

Electric Air Compressor,2 Stage,15 HP
Catalog Page #  3635 

Price $5,608.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP15
  • Free Air CFM @ Max. Pressure49
  • Voltage230/460
  • Phase3
  • Amps40.4/20.3
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet3/4"
  • Overall Length72-1/2"
  • Overall Width25"
  • Overall Height54"
1WD36
20
76.7
230/460
3
48/24
120 gal.
1-1/4"
72-1/2"
27-1/2"
64"

Limited Quantity Available

$9,226.00 / each

Electric Air Compressor,2 Stage,20 HP
Catalog Page #  3635 

Price $9,226.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP20
  • Free Air CFM @ Max. Pressure76.7
  • Voltage230/460
  • Phase3
  • Amps48/24
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1-1/4"
  • Overall Length72-1/2"
  • Overall Width27-1/2"
  • Overall Height64"
1WD40
25
90.1
230/460
3
62.0/31.0
120 gal.
1-1/4"
72-1/2"
27-1/2"
64"

Limited Quantity Available

$9,419.00 / each

Electric Air Compressor,2 Stage,25 HP
Catalog Page #  3635 

Price $9,419.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP25
  • Free Air CFM @ Max. Pressure90.1
  • Voltage230/460
  • Phase3
  • Amps62.0/31.0
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1-1/4"
  • Overall Length72-1/2"
  • Overall Width27-1/2"
  • Overall Height64"
1WD44
30
101
230/460
3
72/36
120 gal.
1-1/4"
72-1/2"
27-1/2"
64"

Limited Quantity Available

$10,134.00 / each

Electric Air Compressor,2 Stage,30 HP
Catalog Page #  3635 

Price $10,134.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP30
  • Free Air CFM @ Max. Pressure101
  • Voltage230/460
  • Phase3
  • Amps72/36
  • Tank Size120 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1-1/4"
  • Overall Length72-1/2"
  • Overall Width27-1/2"
  • Overall Height64"
5FTU8
5
16.8
230
1
80 gal.
1/2"
67"
31-1/2"
53-1/2"

Product ships within 10 business days from supplier

$6,956.00 / each

Electric Air Compressor,2 Stage,5 HP
Catalog Page #  3635 

Price $6,956.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure16.8
  • Voltage230
  • Phase1
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length67"
  • Overall Width31-1/2"
  • Overall Height53-1/2"
5FTU9
5
16.8
230
3
80 gal.
1/2"
67"
31-1/2"
53-1/2"

Product ships within 10 business days from supplier

$6,692.00 / each

Electric Air Compressor,2 Stage,5 HP
Catalog Page #  3635 

Price $6,692.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure16.8
  • Voltage230
  • Phase3
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length67"
  • Overall Width31-1/2"
  • Overall Height53-1/2"
13G708
5
17.3
208-230
1
22.3/20.6
80 gal.
1/2"
66-1/2"
24"
49"

Limited Quantity Available

$3,134.00 / each

Electric Air Compressor,2 Stage,5 HP
Catalog Page #  3635 

Price $3,134.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure17.3
  • Voltage208-230
  • Phase1
  • Amps22.3/20.6
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length66-1/2"
  • Overall Width24"
  • Overall Height49"
13G709
5
17.3
208-230/460
3
14/13.8/6.9
80 gal.
1/2"
66-1/2"
24"
49"

Limited Quantity Available

$3,088.00 / each

Electric Air Compressor,2 Stage,17.3 cfm
Catalog Page #  3635 

Price $3,088.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP5
  • Free Air CFM @ Max. Pressure17.3
  • Voltage208-230/460
  • Phase3
  • Amps14/13.8/6.9
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length66-1/2"
  • Overall Width24"
  • Overall Height49"
5FTV2
7-1/2
22.4
230
1
80 gal.
1/2"
67"
31-1/2"
53-1/2"

Product ships within 10 business days from supplier

$7,557.00 / each

Electric Air Compressor,2 Stage,22.4 cfm
Catalog Page #  3635 

Price $7,557.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure22.4
  • Voltage230
  • Phase1
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length67"
  • Overall Width31-1/2"
  • Overall Height53-1/2"
5FTV3
7-1/2
22.4
230
3
80 gal.
1/2"
67"
31-1/2"
53-1/2"

$7,181.00 / each

Electric Air Compressor,2 Stage,22.4 cfm
Catalog Page #  3635 

Price $7,181.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure22.4
  • Voltage230
  • Phase3
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length67"
  • Overall Width31-1/2"
  • Overall Height53-1/2"
1WD64
7-1/2
23.1
208-230/460
3
21.7/20/10
80 gal.
1/2"
66-1/2"
22-3/4"
48-5/8"

Limited Quantity Available

$3,078.00 / each

Electric Air Compressor,2 Stage,7-1/2 HP
Catalog Page #  3635 

Price $3,078.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure23.1
  • Voltage208-230/460
  • Phase3
  • Amps21.7/20/10
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length66-1/2"
  • Overall Width22-3/4"
  • Overall Height48-5/8"
1WD65
7-1/2
23.1
208-230/460
3
21.7/20/10
80 gal.
1/2"
66-1/2"
22-3/4"
48-5/8"

Limited Quantity Available

$3,619.00 / each

Electric Air Compressor,2 Stage,7-1/2 HP
Catalog Page #  3635 

Price $3,619.00 / each

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages2
  • Lubrication TypeSplash Lubricated
  • HP7-1/2
  • Free Air CFM @ Max. Pressure23.1
  • Voltage208-230/460
  • Phase3
  • Amps21.7/20/10
  • Tank Size80 gal.
  • Tank TypeHorizontal
  • (F)NPT Outlet1/2"
  • Overall Length66-1/2"
  • Overall Width22-3/4"
  • Overall Height48-5/8"