Skip Content

 
1/4" Inside Dia. Pressure Washer Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4" Inside Dia. Pressure Washer Hose


Technical Specs

  • Item Pressure Washer Hose 
  • Hose Inside Dia. 1/4" 
  • Hose Length 25 ft. 
  • Max. Pressure 2600 psi 
  • Max. Temp. 140 Degrees F 
  • Color Black 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1AFX6

$19.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $19.00 / each

Price $74.00 / each

Technical Specs

  • Item Pressure Washer Hose
  • Hose Inside Dia. 1/4"
  • Hose Length 25 ft.
  • Max. Pressure 2600 psi
  • Max. Temp. 140 Degrees F
  • Color Black
1AFX8

$18.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.00 / each

Price $75.65 / each

Technical Specs

  • Item Pressure Washer Hose
  • Hose Inside Dia. 1/4"
  • Hose Length 25 ft.
  • Max. Pressure 2600 psi
  • Max. Temp. 140 Degrees F
  • Color Black
1AFX7

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / each

Price $74.55 / each

Technical Specs

  • Item Pressure Washer Hose
  • Hose Inside Dia. 1/4"
  • Hose Length 25 ft.
  • Max. Pressure 2600 psi
  • Max. Temp. 140 Degrees F
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More