Skip Content

Tetrahydrofuran,Stblzd with BHTExcee,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tetrahydrofuran, Stblzd with BHTExcee, PK4

Price $1,119.00 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6NMU9
  • Mfr. Model # HP832-4LT-CS4
  • UNSPSC # 12352112
  • Catalog Page # 946
  • Shipping Weight 52.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tetrahydrofuran, Stabilized with BHT, Exceeds A.C.S. Specifications, HPLC Grade
  • CAS Number 109-99-9
  • Molecular Weight 72.11
  • Chemical Formula C4H8O
  • Container Size 4L
  • Container Material Amber Glass
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II
  • Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.