Skip Content

Industrial Penlight,Black/Green,LED,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Industrial Penlight, Black/Green, LED, AA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


Required Accessories

  • Item # 5LA42
  • Mfr. Model # OPX-500CS
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial LED penlight. Aluminum body construction. Tailcap twist switch type. Glass lens material. Includes batteries, fluorescence-enhancing glasses, and instructions.

View More

Technical Specs

  • Item Industrial Penlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 8.00"
  • Run Time on High Setting 4 hr.
  • Lamp Life 100,000 hr.
  • Body Color Black/Green
  • Body Material Aluminum
  • Switch Type Tailcap Twist
  • Lens Material Glass
  • Impact Resistance No
  • Light Output Modes Single
  • Water Penetration Rating None
  • Standards CE
  • Includes Batteries, Fluorescence-Enhancing Glasses, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.