Skip Content

 
Leak Detection UV Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Leak Detection UV Flashlight


Technical Specs

  • ItemLeak Detection UV Flashlight 
  • Body ColorGreen/Black 
  • Body MaterialAluminum 
  • Wavelength390nm 
Lamp Type
Please Select
Number of Batteries
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Number of Batteries
Price
Qty
Please use Qty box to add item(s) to cart.
OPX-500CS
High Intensity LED
3

$120.35 / each

Enter location to check availability
UV Flashlight,Green/Black,LED,AA
Catalog Page #  4198 

Price $120.35 / each

Technical Specs

  • ItemLeak Detection UV Flashlight
  • Lamp TypeHigh Intensity LED
  • Number of Batteries3
  • Body ColorGreen/Black
  • Body MaterialAluminum
  • Wavelength390nm
OPX-3000
Super High Intensity LED
1

$368.00 / each

Enter location to check availability
UV Flashlight,Green/Black,LED
Catalog Page #  4198 

Price $368.00 / each

Technical Specs

  • ItemLeak Detection UV Flashlight
  • Lamp TypeSuper High Intensity LED
  • Number of Batteries1
  • Body ColorGreen/Black
  • Body MaterialAluminum
  • Wavelength390nm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More