Skip Content

Leak Detection Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Leak Detection Kit

SPECTROLINE

Price: $215.75 / each

Please sign in or register to access lists

  • Item # 5LA40
  • Mfr. Model # OPK-50EZ/E
  • UNSPSC # 41111809
  • Catalog Page # 4201
  • Shipping Weight 2.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerant Leak Detection Kit
  • TypeHigh Intensity Blue LED
  • Powered By3 AA Batteries
  • Dye IncludedUniversal
  • Typical ApplicationSmall and Medium Refrigeration Systems, Residential
  • IncludesNo. 5LA42 OPTIMAX Jr.(TM) Battery-Powered LED Flashlight, Dye Injector, (2) 5LA38 Dye Cartridges, Fluorescence-Enhancing Glasses, 8 Oz. Bottle of Dye Cleaner, Carrying Case, Batteries, and Instructions
  • Manufacturers Warranty Length1 Year
  • Package Quantity1
How can we improve our Product Specifications?

Details

Leak Detection Kits and Accessories
Fluorescent leak detection kits use OEM-approved universal/POE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, HFCs, and ammonia. Use with small and medium air conditioning refrigeration systems.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.