Skip Content

Leak Detection Kit,Rechargeable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Leak Detection Kit, Rechargeable

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14A012
  • Mfr. Model # OPK-300BEZ/E
  • UNSPSC # 41111809
  • Catalog Page # N/A
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Leak Detection Kits and Accessories
Fluorescent leak detection kits use OEM-approved universal/POE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, HFCs, and ammonia. Use with small and medium air conditioning refrigeration systems.

View More

Technical Specs

  • Item Refrigerant Leak Detection Kit
  • Type Blue LED
  • Powered By Rechargeable NiMH Battery Pack
  • Dye Included Yes
  • Typical Application Locate Refrigerant Leaks In Air Conditioning And Refrigeration Systems
  • Includes OPTIMAX 3000 Cordless Rechargeable Leak Detection Flashlight, BigEZ Dye Injection System, BEZ-4E/CS Dye Cartridge, AC Smart Charger, Car Charger, UVS-40 Glasses, CR-800 GLO-AWAY Dye Cleaner, Drip Plugs, Medium Carrying Case
  • Manufacturers Warranty Length 1 Year
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.