Skip Content

 
Inspection UV Flashlight,Black,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inspection UV Flashlight

SPECTROLINE


Technical Specs

  • ItemInspection UV Flashlight 
  • Lamp TypeLED 
  • Body ColorBlack 
  • Body MaterialAluminum 
  • Wavelength410nm 
Number of Batteries
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Batteries
Availability
Price
Qty
OPX-365
1

$971.50 / each

Inspection UV Flashlight,Black,LED
Catalog Page #  3525 

Price: $971.50 / each

Technical Specs

  • ItemInspection UV Flashlight
  • Lamp TypeLED
  • Number of Batteries1
  • Body ColorBlack
  • Body MaterialAluminum
  • Wavelength410nm
OLX-365
2

$605.00 / each

Inspection UV Flashlight,Black,LED
Catalog Page #  3525 

Price: $605.00 / each

Technical Specs

  • ItemInspection UV Flashlight
  • Lamp TypeLED
  • Number of Batteries2
  • Body ColorBlack
  • Body MaterialAluminum
  • Wavelength410nm