Skip Content

Fluorescent Dye Injector Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Dye Injector Kit

Price $139.65 / each

Please sign in or register to access lists

Go

Ship to: 49501 (Change)

Go

Invalid Zip Code

GRAND RAPIDS branch 320

  • Item # 5LA37
  • Mfr. Model # EZ-100/ECS
  • UNSPSC # 41115715
  • Catalog Page # 4198
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFluorescent Dye Injector Kit
  • Typical ApplicationSmall and Medium Size AC&R Systems
  • Amount of Oil in SystemUp to 4 gal.
  • Amount of RefrigerantUp to 50 lbs.
  • Dye TypeUniversal/POE
  • Type of Compressor OilPOE, Alkylbenzene, or Mineral
  • Includes(2) 5LA38 Dye Cartridges, Hose, Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Details

Leak Detection Kits and Accessories
Fluorescent leak detection kits use OEM-approved universal/POE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, HFCs, and ammonia. Use with small and medium air conditioning refrigeration systems.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.