Skip Content

Dye Capsule Leak Detector,AR-GLO 1,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dye Capsule Leak Detector, AR-GLO 1, PK6

Price $94.70 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6T516
  • Mfr. Model # GS-1/CASE
  • UNSPSC # 41111809
  • Catalog Page # 4198
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDye Capsule Leak Detector
  • Amount of Oil in SystemUp to 1.6 qts.
  • Amount of RefrigerantUp to 4.9 lbs.
  • Dye TypeAR-GLO 1
  • Typical ApplicationResidential
  • Type of Compressor OilMineral Oil
  • Capsule Size0.5 oz.
  • Capsule TypeGS-1, Single Use
  • Package Quantity6
How can we improve our Technical Specifications?

Details

Leak Detection Kits and Accessories
Fluorescent leak detection kits use OEM-approved universal/POE (polyolester) solvent-free dyes that reveal leaks as small as 1/8 oz. per yr. or less. Compatible with CFCs, HCFCs, HFCs, and ammonia. Use with small and medium air conditioning refrigeration systems.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a chiller with two circuits at 86 pounds of R410A per circuit. Can this product be used to detect leaks in these systems? If so please advise.
Field of Industry:: Healthcare/HVAC mechanic
Product used for:: Comfort cooling
Years purchasing from Grainger:: 25+
User submitted photo
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmay is loaded.
Additional information about jmay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This specific product is designed for mineral oil (R22) and would not be compatible with POE oil or R410A. You may want to call our HVAC Tech Team for help with the right product and quantity. 800-472-4643.
Age: 35 to 44
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:37:31.529-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T516, prod, sort_default
1 of 1
  • 2015-08-29T19:37:31.531-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T516, prod, sort_default
1 of 1