Skip Content

Circuit Breaker,  400 Amps,  Number of Poles:  3,  600VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Breaker, 400 Amps, Number of Poles: 3, 600VAC AC Voltage Rating

Price $4,463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CPG8
  • Mfr. Model # SGHA36AT0400
  • UNSPSC # 39121601
  • Catalog Page # N/A
  • Shipping Weight 12.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-pole, molded-case circuit breaker features a standard-type design with adjustable instantaneous trip. It also features a lug terminal connection with a toggle switch.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 400
  • Number of Poles 3
  • Circuit Breaker Type Standard
  • AC Voltage Rating 600VAC
  • DC Voltage Rating Not Rated
  • For Use With GE Panelboads
  • Series SG
  • Trip Type Electronic
  • Terminal Connection Bolt On Termination Lug
  • Max. AIR Rating 35kA
  • Phase Connection ABC
  • Mounting Free Standing
  • Height 10.10"
  • Width 5.50"
  • Depth 3.80"
  • Min. Wire Size 2/0 AWG (Cu), 6 AWG (Al)
  • Max. Wire Size 500 kcmil (Cu), 600 kcmil (Al)
  • Instantaneous Trip Adjustable
  • High Amp Trip Setting 4080A
  • Low Amp Trip Setting 1210A
  • Frame Size 600A/SG
  • Phase 3
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.