Skip Content

Outdoor Color Camera,Intense-IR Bullet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Outdoor Color Camera, Intense-IR Bullet

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22A907
  • Mfr. Model # CVC5915DNV
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Color Camera
  • Type Intense-IR Series Bullet
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Length (In.) 11-1/4
  • Width (In.) 3-7/8
  • Height (In.) 4-1/8
  • Focal Length (mm) 5 to 50
  • Min. Light Level (Lux) 0.000006 IR On
  • Line Resolution 600
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 12VDC 950mA/24VAC 330mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 811(H) x 508(V)
  • Luminance Factor .000006 IR on
  • Illumination 35 IR LEDs @ 65 ft.
  • Includes Sundshield
  • Day/Night Capable Day/Night
  • Exposure Conditions -4 to 140 Degrees F/ 95% RH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.