Skip Content

Outdoor Color Camera,Bullet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Color Camera, Bullet

Clearance Price $288.04 / each

Price $619.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A887
  • Mfr. Model # HTINTB9
  • UNSPSC # 46171610
  • Catalog Page # 2513
  • Shipping Weight 3.65 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact cameras with protective seal with integral lens provide clear detail images without outside weather interference. Features digital image stabilization for antivibration control. Intensifier chip amplifies extremely low light levels to generate usable images.

View More

Technical Specs

  • Item Outdoor Color Camera
  • Type Bullet
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Length (In.) 11
  • Width (In.) 3-1/2
  • Height (In.) 4
  • Focal Length (mm) 5 to 50
  • Min. Light Level (Lux) CDS Off: 0.15, CDS On 0.00002
  • Line Resolution 650
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 12VDC, 400mA/24VAC, 170mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 811(H) x 508(V)
  • Luminance Factor .00002 lux
  • Illumination Intensifier
  • Includes Sunshield and 2-Way Pivot Mounting
  • Exposure Conditions -4 to 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.