Skip Content

Outdoor Color Camera,IR Bullet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Color Camera, IR Bullet

Price $197.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZMB7
  • Mfr. Model # VL62
  • UNSPSC # 46171610
  • Catalog Page # 2512
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in LEDs provide illumination for clearer nighttime images. Weather-resistant construction.

View More

Technical Specs

  • Item Outdoor Color Camera
  • Type IR Bullet
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 4-1/2
  • Width (In.) 2
  • Height (In.) 2
  • Focal Length (mm) 4.0
  • Min. Light Level (Lux) 0.0 IR On, 0.001 IR Off
  • Line Resolution 700
  • Power Supply 12VDC Included
  • Power Consumption 90mA LEDs Off, 160mA LEDs On
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 976(H) x 494(V)
  • Illumination 12 IR LEDs @ 60 ft.
  • Includes Sunshield, Mounting Bracket, and Power Supply
  • For Use With Waterproof Bullet Camera, CCTV, Color, Wide Angle Lens, Voltage 12VDC, Length 3 In, Width 2 In, Height 2 In, Focal Length 4.0 mm, Minimum Light Level 0.0 Lux, Line Resolution 420, 12VDC Included, Power Consumption 130mA @ 12VDC LEDs Off, 230mA @ 12VDC LEDs On, Ceiling, Surface, or Wall Mount, 16 Infrared LEDs Illuminate to 40 Ft
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 to 122 Degrees F/ 20% to 90% RH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about Doitdoug is loaded.
Additional information about Doitdoug could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry. Please let me know what type of wire you are currently using. Is it RG59 with 18AWG power?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Speco Technologies is loaded.
Additional information about Speco Technologies could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:24.930-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZMB7, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:24.932-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZMB7, prod, sort_default
1 of 1