Skip Content

Digital Video Recorder,CH 4,500 GB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Video Recorder, CH 4,500 GB

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 14U242
  • Mfr. Model # D4WRSP500
  • UNSPSC # 46171621
  • Catalog Page # 2770
  • Shipping Weight 13.45 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Video Recorder
  • TypeRS Wallmount Series, Covert Analog
  • Height17"
  • Width13-1/2"
  • Depth3-1/2"
  • Max. Frames Per Second120 @ CIF, Half D1, & D1
  • Power Consumption12VDC 10A
  • Voltage Rating12VDC
  • ConnectionBNC
  • Number of Channels4
  • Camera Inputs4
  • Resolution1024 x 768
  • Hard Drive Size500 GB
  • Video Export FunctionUSB or Network
  • CharacteristicsBuilt-in Power Supply, Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Search, For Use with Analog Cameras, 3 Year Warranty
  • Dwell Time Settings1-60 Seconds
  • Recording ModesContinuous, Schedule, Motion, Sensor, Manual
  • Viewing TypesTimeline, Event, First, Last, Specific Time, Archive, Log
  • Format TypeH.264
  • IncludesRemote Control and Power Supply
  • Monitor CapacityVideo Outputs, 1 BNC, 1 VGA, 1 SPOT
  • StandardsN/A
  • Operating Temp.41 to 104 Degrees F

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.