Skip Content

Amplifer,20W,2-way,Mobile close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Amplifer, 20W, 2-way, Mobile

Price $206.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJU1
  • Mfr. Model # PAT20TB
  • UNSPSC # 32101514
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows 2-way communication by transforming existing speakers into remote microphones. Plugs into cigarette lighter adapter for remote DC power.

View More

Technical Specs

  • Item Talk-Back Amplifier
  • Type Mobil
  • Material Metal/Plastic
  • Length (In.) 5-1/8
  • Width (In.) 1-1/4
  • Height (In.) 4-1/2
  • Output Watts 20
  • Inputs 1 Auxiliary Audio Jack
  • Includes Mounting Brackets
  • Package Quantity 1
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have a broken intercom we just need new amp. Does this work with any existing speakers?
7 months ago
by
Read all my Q&A
 
Please wait while more information about MCCC is loaded.
Additional information about MCCC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The PAT20TB is a mobile amplifier designed for mobile (12 volt DC) applications and uses a common cigarette lighter plug to power the unit. The unit is designed for 4ohm - 8ohm speakers and has a maximum output of 20 watts.

If you are looking for an amp for a commercial or residential space requiring 120 volt AC power, I would suggest the PVL15A (15 watts) or PVL30A (30 watts). Both of these units have outputs for 4 ohms, 8 ohms, 25 volts and 70 volts. Check with your speaker(s) to see what wattage they are and what impendence load they are to make sure the amplifier you chose is compatible. Please note that neither of these PVL units are an "intercom" type of amp, they are designed for paging (1 way communication) only.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Speco Technologies is loaded.
Additional information about Speco Technologies could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:14.157-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJU1, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:14.158-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJU1, prod, sort_default
1 of 1