Skip Content

Speaker8 In,Grill,Transformer,VolControl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Speaker8 In, Grill, Transformer, VolControl

Price $60.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJN9
  • Mfr. Model # G86TCG
  • UNSPSC # 52161512
  • Catalog Page # 2505
  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For music or paging. Features 5 built-in wattage tap settings.

Ceiling supports sold separately.

View More

Technical Specs

  • Item Speaker Grill Combination
  • Type Volume Control
  • Overall Height (In.) 3-1/2
  • Overall Width (In.) 13
  • Overall Length (In.) 13
  • Enclosure Color White
  • Woofer Dia. (In.) 8
  • Woofer Composition Polypropylene
  • Watt (RMS) 10
  • Max. Wattage 15
  • Impedance (Ohms) 8
  • Transformer Settings 70V
  • Power Taps @ 75V 5W/2.5W/1W/.5W/.25W
  • Frequency Response 85Hz to 20,000Hz
  • Weight (Lbs.) 4.25
  • For Use With Mfr. No. TS8 and STH8
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Self powere?

is Mfr. Model # G86TCG self powered or the volume is for the incoming feed?
8 months ago
by
Read all my Q&A
 
Please wait while more information about fech is loaded.
Additional information about fech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The G86TCG is a passive speaker which needs an amplifier to drive it. It has a transformer on it which can be tapped out at the following wattages: .25, .5, 1, 2 & 5 watts for a 70/25 volt amplifier. The transformer also has an 8 ohm tap as well. The volume control will adjust the incoming feed.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Speco Technologies is loaded.
Additional information about Speco Technologies could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

lookng for an intercom speaker

Quam
c10/bu/ws/vc
25/70volt
adjustable volume
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about turbotravis is loaded.
Additional information about turbotravis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:45.814-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJN9, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:45.816-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJN9, prod, sort_default
1 of 1