Skip Content

Outdoor Color Camera,PIR IR Turret close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Color Camera, PIR IR Turret

Price $565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12L280
  • Mfr. Model # CVC5300DPVF
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 3.85 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Color Camera
  • Type PIR IR Turret
  • Lens Auto Iris Varifocal
  • Voltage 12VDC/24VAC
  • Height (In.) 4-1/3
  • Dia. (In.) 5-1/2
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) CDS Off: 0.15, CDS On 0.00002
  • Line Resolution 600
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 12VDC 250mA(CDS off, PIR off) 600mA(CDS on, PIR on) Heater on adj:200-600mA, 24VAC 100mA(CDS off, PIR off) 250mA(CDS on, PIR on) Heater on adj: 120-250mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 811(H) x 508(V)
  • Illumination 24 IR LEDs @ 65 ft.
  • For Use With Monitors and DVRs
  • Day/Night Capable Day/Night
  • Exposure Conditions -4 to 140 Degrees F/ 95% RH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.