Skip Content

Horn,Weatherproof,11 x 8 In,15W,70/25V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Horn, Weatherproof, 11 x 8 In, 15W, 70/25V

Price $134.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJW4
  • Mfr. Model # SPC15T
  • UNSPSC # 52161512
  • Catalog Page # 2761
  • Shipping Weight 4.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPA Weatherproof Speaker
  • Overall Height (In.)8
  • Overall Width (In.)8
  • Overall Length (In.)11
  • Enclosure ColorGrey
  • Enclosure MaterialAluminum
  • Watt (RMS)30
  • Max. Wattage50
  • Sensitivity (dB)120
  • Impedance (Ohms)8
  • Transformer Settings70/25V
  • Power Taps @ 25V15W/10W/3.7W
  • Power Taps @ 75V10W/5W/3W/1W
  • Frequency Response250Hz to 15,000Hz
  • Weight (Lbs.)4.4
  • For Use WithLine Transformer
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just want to amplify the ringer on my phone, enabling me to hear it across the warehouse. Does this have everything I need?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Drue is loaded.
Additional information about Drue could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. Not being aware of what you might already have, you may need several other items.If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:11.723-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJW4, prod, sort_default
1 of 1
  • 2015-05-26T20:25:11.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJW4, prod, sort_default
1 of 1