Skip Content

Horn,Weatherproof,Max Wattage 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Horn, Weatherproof, Max Wattage 25

Price $41.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 14420 (Change)

Go

Invalid Zip Code

ROCHESTER branch 656

  • Item # 2KJW3
  • Mfr. Model # SPC15R
  • UNSPSC # 52161512
  • Catalog Page # 2761
  • Shipping Weight 2.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPA Weatherproof Speaker
  • TypeRectangle
  • Overall Height (In.)5
  • Overall Width (In.)8
  • Overall Length (In.)8
  • Enclosure ColorGrey
  • Enclosure MaterialAluminum
  • Watt (RMS)15
  • Max. Wattage25
  • Sensitivity (dB)110
  • Impedance (Ohms)8
  • Frequency Response200Hz to 15kHz
  • Weight (Lbs.)2.5
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about flyingeagle1 is loaded.
Additional information about flyingeagle1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:42:01.917-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJW3, prod, sort_default
1 of 1
  • 2015-07-29T19:42:01.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJW3, prod, sort_default
1 of 1