Skip Content

Outdoor Color IP Camera,Turret close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Outdoor Color IP Camera, Turret

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36K081
  • Mfr. Model # OINT03D1G
  • UNSPSC # 46171610
  • Catalog Page # 2510
  • Shipping Weight 4.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • Camera Type Color
  • Camera Design Turret
  • Lens Auto Iris Varifocal
  • Power Required 12VDC
  • Height 4-3/8"
  • Diameter 5-1/2"
  • Focal Length 2.80 to 12.00mm
  • Min. Light Level CDS Off: 0.15 Lux, CDS On 0.00002 Lux
  • Line Resolution 704 x 480
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 500mA
  • Mount Wall, Ceiling, Surface
  • S/N Ratio Greater Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 811(H) x 508(V)
  • Luminance Factor 0.00002 lux
  • Illumination Intensifier
  • Indoor / Outdoor Outdoor
  • For Use With DVR
  • Operating Temp. Range -13 Degrees to 131 Degrees F, 8% to 80% RH
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.