Skip Content

 
IR Bullet Outdoor Color Camera close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IR Bullet Outdoor Color Camera

SPECO TECHNOLOGIES


Technical Specs

  • ItemOutdoor Color Camera 
  • TypeIR Bullet 
  • Voltage12VDC/24VAC 
Shop Items By:Clearance Items 
Lens
Please Select
Focal Length (mm)
Please Select
Min. Light Level (Lux)
Please Select
Line Resolution
Please Select
Pixels
Please Select
Power Consumption
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lens
Focal Length (mm)
Min. Light Level (Lux)
Line Resolution
Pixels
Power Consumption
Availability
Price
Qty
VL66
Auto Iris Varifocal
2.8 to 12
0.0 IR On, 0.092 IR Off
650
976(H) x 494(V)
LED off: 120mA (12V), 90mA (24V)--LED on: 280mA (12V), 220mA (24V)

Limited Quantity Available

$243.90 / each

Outdoor Color Camera,IR Bullet
Catalog Page #  2613 

Clearance Price:
$243.90 / each

Price: $271.00 / each

Technical Specs

  • ItemOutdoor Color Camera
  • TypeIR Bullet
  • LensAuto Iris Varifocal
  • Voltage12VDC/24VAC
  • Focal Length (mm)2.8 to 12
  • Min. Light Level (Lux)0.0 IR On, 0.092 IR Off
  • Line Resolution650
  • Pixels976(H) x 494(V)
  • Power ConsumptionLED off: 120mA (12V), 90mA (24V)--LED on: 280mA (12V), 220mA (24V)
CVC627SCS
Fixed
4.3
0.0 IR On, 0.1 IR Off
600
768(H) x 494(V)
370mA

Limited Quantity Available

$189.90 / each

Outdoor Color Camera,IR Bullet
Catalog Page #  2613 

Clearance Price:
$189.90 / each

Price: $211.00 / each

Technical Specs

  • ItemOutdoor Color Camera
  • TypeIR Bullet
  • LensFixed
  • Voltage12VDC/24VAC
  • Focal Length (mm)4.3
  • Min. Light Level (Lux)0.0 IR On, 0.1 IR Off
  • Line Resolution600
  • Pixels768(H) x 494(V)
  • Power Consumption370mA