Skip Content

Digital Video Recorder,CH 24,1 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Video Recorder, CH 24,1 TB

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14U253
  • Mfr. Model # D24PS1TB
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 22.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features DDNS service for use with dynamic IP addresses. Storage expansion capable via eSATA and ICSI. 8 analog and 16 IP channels. E-mail notification of alarm events. Software allows viewing of multiple DVRs on a Mac® or PC. Viewable image on iPhone®, Android®, and Blackberry®. Includes Mac®- and PC-compatible software.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type PS Series, Hybrid Analog, IP
  • Height 3-1/2"
  • Width 16-7/8"
  • Depth 15-3/4"
  • Max. Frames Per Second 240 @ CIF, 120 @ 2CIF, 60 @ D1
  • Power Consumption 100-240 VAC, 2.0~1.0A, 50/60Hz
  • Voltage Rating 100-240VAC
  • Connection BNC
  • Number of Channels 24
  • Camera Inputs 8 Analog, 16 IP Channels
  • Resolution HD: 1920 x 1080 SD: 720 x 480
  • Hard Drive Size 1 TB
  • Video Export Function USB (HDD, FlashDrive), SATA DVD +/-RW, Cloud Archiving and Mirroring
  • Characteristics Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Setup & Twitter(TM) Notifications, For Use with IP and Analog Cameras, 3 Year Warranty
  • Dwell Time Settings Main Monitor 1- 60sec, Spot Monitor is 1-20sec
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Text-In
  • Viewing Types Timeline, Event, First, Last, Specific Time, Archive, Log, Museum, Text-In
  • Format Type H.264
  • Includes Rack Mount Ears, Remote Control, Power Supply
  • Monitor Capacity Up to 5 Monitors Connectable Simultaneously
  • Standards ONVIF, FCC, UL, CE, CB, KCC, KC, PSE
  • Operating Temp. 41 to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.