Skip Content

Indoor Color Camera,High Resolution Dome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Indoor Color Camera, High Resolution Dome

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6DWR7
  • Mfr. Model # VL644DC
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in LEDs provide illumination for clearer nighttime images. Weather-resistant construction. Surface mountable on ceiling or wall.

View More

Technical Specs

  • Item Indoor Color Camera
  • Type High Resolution Dome
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 3-1/2
  • Width (In.) 4
  • Height (In.) 4-3/4
  • Dia. (In.) 3-1/2
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 0.1
  • Line Resolution 600
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 90mA
  • Mount Wall, Ceiling, Surface
  • S/N Ratio (dB) 50dB
  • Scanning 2:1 Internal
  • Pixels 752(H) x 582(V)
  • Exposure Conditions 14 to 122 Degrees F/ Less than 80% RH
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.