Skip Content

Outdoor Color Camera,Tamper Dome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Outdoor Color Camera, Tamper Dome

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5JGK8
  • Mfr. Model # HT7248FFIH
  • UNSPSC # 46171610
  • Catalog Page # 2513
  • Shipping Weight 2.36 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Color Camera
  • Type Intensifier H Series 960H Dome
  • Lens Auto Iris Focus Free
  • Voltage 12VDC/24VAC
  • Height (In.) 3-13/32"
  • Dia. (In.) 5
  • Focal Length (mm) 2.8 to 10
  • Min. Light Level (Lux) 0.001
  • Line Resolution 700
  • Power Supply Not Included, Use 6LU84 or 6LU85
  • Power Consumption 12VDC, 400mA/24VAC, 170mA
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 1020(H) x 508(V)
  • Camera Body Color Dark Gray
  • Illumination Color Image by Amplifying Existing Light without IR LED's
  • Includes Chameleon Cover(TM)
  • Exposure Conditions -4 to 140 Degrees F
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.