Skip Content

Digital Video Recorder,CH 4,500 GB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Video Recorder, CH 4,500 GB

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 14U247
  • Mfr. Model # D4CS500
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 6.45 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Auto copies when playing onto a USB flash drive and network feature allows quick setup on a network. DDNS service for use with dynamic IP addresses. Text message alerts of system activity and status. Mac® and PC compatible.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type CS Series, Analog
  • Height 2"
  • Width 10-3/8"
  • Depth 7-3/8"
  • Max. Frames Per Second 120 @ CIF, 60 @ 2CIF, 30 @ D1
  • Power Consumption 12VDC @ 3A
  • Voltage Rating 12VDC
  • Connection BNC
  • Number of Channels 4
  • Camera Inputs 4
  • Resolution 720 x 480
  • Hard Drive Size 500 GB
  • Video Export Function USB or Network
  • Characteristics Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Search, EZ Setup & Twitter(TM) Notifications, For Use with Analog Cameras, 3 Year Warranty
  • Dwell Time Settings 1-60 seconds
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Text-In
  • Viewing Types Timeline, Event, First, Last, Specific Time, Archive, Log, Museum, Text-In
  • Format Type H.264
  • Includes Remote Control and Power Supply
  • Monitor Capacity Video Outputs 1 BNC / 1 VGA
  • Standards N/A
  • Operating Temp. 41 to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.