Skip Content

Digital Video Recorder,CH 16,1 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Video Recorder, CH 16,1 TB

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 14U245
  • Mfr. Model # D16LS1TB
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 21.35 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Network wizards allow easy network setups and text message alerts display system activity and status. DDNS service for use with dynamic IP addresses. Viewable image on iPhone®, Android®, and Blackberry®. Include Mac®- and PC-compatible software.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type LS Series, Analog
  • Height 3-1/2"
  • Width 16-7/8"
  • Depth 15-3/4"
  • Max. Frames Per Second 480 @CIF, 240 @ 2CIF, 120 @ D1
  • Power Consumption 100-240 VAC, 1.2~0.6A, 50/60Hz
  • Voltage Rating 100-240VAC
  • Connection BNC
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 720 x 480
  • Hard Drive Size 1 TB
  • Video Export Function USB (HDD, FlashDrive), SATA DVD +/-RW
  • Characteristics Digital Deterrent, Free Mobile Apps, Free DDNS, Free CMS, S.M.A.R.T. Check, 2-Way Audio, EZ Search, EZ Setup & Twitter(TM) Notifications, For Use with Analog Cameras, 3 Year Warranty
  • Dwell Time Settings Main Monitor 1- 60sec, Spot Monitor is 1-20sec
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Text-In
  • Viewing Types Timeline, Event, First, Last, Specific Time, Archive, Log, Museum, Text-In
  • Format Type H.264
  • Includes Rack Mount Ears, Remote Control, Power Supply
  • Monitor Capacity Video Outputs 1 BNC, 1 VGA, 1 SPOT
  • Standards FCC, UL, CE, CB
  • Operating Temp. 41 to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.