Skip Content

Digital Video Recorder,16 CH,2 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Video Recorder, 16 CH, 2 TB

Price $4,120.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D413
  • Mfr. Model # DVRPC16T2TB
  • UNSPSC # 46171621
  • Catalog Page # 2770
  • Shipping Weight 23.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Video Recorder
  • TypePC, Hybrid Analog, IP
  • Height2-2/3"
  • Width17"
  • Depth14-5/8"
  • Max. Frames Per Second480 FPS(CIF), 240 FPS(2CIF), 120 FPS (D1)
  • Power Consumption120W 19VDC
  • Voltage Rating120
  • ConnectionBNC
  • Number of Channels16
  • Camera Inputs16
  • ResolutionNTSC:352x240 (CIF), 720x240 (HDI), 720x480 (D1) PAL: 352x288 (CIF), 720x288 (HDI), 720x576 (D1)
  • Hard Drive Size2TB
  • Video Export FunctionDVD-RW, USB Flash Drive, Cloud Archiving
  • Image TypeH.264
  • CharacteristicsDigital Deterrent, Free Mobile Apps, Free CMS Software, Network Compatible, For Use with IP and Analog Cameras, 3 Year Warranty
  • Dwell Time Settings1-60 seconds
  • Recording ModesContinuous, Schedule, Motion, Sensor, Manual
  • Viewing TypesLocal, Remote, Smartphone
  • Format TypeH.264
  • IncludesRack Mount Hardware, Power Supply, USB Mouse
  • Monitor CapacityDual VGA
  • StandardsONVIF, NTSC/PAL
  • Operating Temp.32 to 104 Degrees F

Compliance and Restrictions

None

Details

Features 16-channel DVR server with intelligent analytics and Windows® XP software. Provides IP camera support for most cameras including megapixel resolution. Dual VGA output. 720 x 480, 640 x 480, and 352 x 240 image sizes. E-Map feature allows local and remote camera, alarm input, and output selection from actual multilevel maps. Viewable image on iPhone®, Android®, and Blackberry®.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.