Skip Content

High Resolution Monitor,LCD,21-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

High Resolution Monitor, LCD, 21-1/2 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 33Z096
  • Mfr. Model # M215LCBV4
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Resolution Monitor
  • Type Color TFT Widescreen
  • Screen Size 21-1/2"
  • Line Resolution 1920(H) x 1080(V)
  • Display LCD
  • Width 20-1/4"
  • Height 15-2/5"
  • Depth 5-1/3"
  • Weight 9.7 lbs
  • Cabinet Color Black
  • Power Supply 110-240VAC
  • Voltage 110-240VAC
  • Power Rating Less Than 30W
  • Operating Temp. 32 to 122 Degrees F
  • Built-In Stereo Speakers, Power Supply
  • Features VGA Input, Input Signal Detection, VESA Compatible, VESA 100x100 Mounting, 1 Year Warranty
  • Includes Power Cord, A/V, VGA Cable
  • Standards FCC, CE, CB, RoHS
  • For Use With Surveilance Systems, Computers, DVRs and NVRs
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.