Skip Content

CCTV Kit,2 Bullet, 2 Dome Cameras close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

CCTV Kit, 2 Bullet, 2 Dome Cameras

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 22A882
  • Mfr. Model # CCTVKit3C
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 34.75 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCCTV Kit
  • TypeAll In One, 4 Channel
  • Cable Length100 ft & 150 ft
  • Cable TypeBNC with Power
  • Camera HeightBullet-4-1/2" Dome-4-3/4"
  • Camera LengthBullet-7-1/2" Dome-3-1/2"
  • Camera ResolutionBullet-650 Dome-600
  • Camera Voltage12VDC
  • Camera WidthBullet-2-3/4" Dome-3-1/2"
  • DVR Depth10-1/3"
  • DVR Height2-1/2"
  • DVR Width13-3/8"
  • Focal LengthBullet 2.8 to 12, Dome 3.6
  • Format TypeH.264
  • Hard Drive Size250
  • IncludesTwo 1YUB9 Bullet Cameras, Two 6DWR7 Dome Cameras, One 14U241 DVR, Two 6LY22 Cables, Two 6LY23 Cables, Four 6LU85 Power Supplies
  • LensBullet-Auto Iris Varifocal, Dome-Fixed
  • Min. Light LevelBullet-0.0 Dome-0.1
  • Monitor Depth5-7/16"
  • Monitor Height13-7/8"
  • Monitor Resolution1360 x 768
  • Monitor VoltageAC110-240V, 50/60Hz
  • Monitor Width17-1/2"
  • MountDesk or VESA Wall Mount
  • Number of Channels4
  • Recorder Voltage12VDC @ 3A
  • Recording ModesProgrammable Recording on Motion Detection, Sensor, Schedule, Continuous, & Manual
  • Recording Time120 FPS @ D1, 1/2 D1, & CIF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.