Skip Content

CCTV Kit,4 Bullet Cameras close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

CCTV Kit, 4 Bullet Cameras

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22A880
  • Mfr. Model # CCTVKit1C
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 34.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CCTV Kit
  • Type All In One, 4 Channel
  • Cable Length 100 ft & 150 ft
  • Cable Type BNC with Power
  • Camera Height 4"
  • Camera Length 4-1/2"
  • Camera Resolution 650
  • Camera Voltage 12VDC
  • Camera Width 2"
  • DVR Depth 10-1/3"
  • DVR Height 2-1/2"
  • DVR Width 13-3/8"
  • Focal Length 4.0mm
  • Format Type H.264
  • Hard Drive Size 500
  • Includes Four 1ZMB7 Bullet Cameras, One 14U241 DVR, Two 6LY22 Cables, Two 6LY23 Cables, Four 6LU85 Power Supplies
  • Lens Fixed
  • Min. Light Level 0.0
  • Monitor Depth 5-7/16"
  • Monitor Height 13-7/8"
  • Monitor Resolution 1360 x 768
  • Monitor Voltage AC110-240V, 50/60Hz
  • Monitor Width 17-1/2"
  • Mount Desk or VESA Wall Mount
  • Number of Channels 4
  • Recorder Voltage 12VDC @ 3A
  • Recording Modes Programmable Recording on Motion Detection, Sensor, Schedule, Continuous, & Manual
  • Recording Time 120 FPS @ D1, 1/2 D1, & CIF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.