Skip Content

Box Camera,IP,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Box Camera, IP, 12VDC

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5JGH6
  • Mfr. Model # InProT5
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 2.34 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBox Camera
  • LensLens Not Included, Will Work With Both C and CS Type Lenses
  • Length3-3/4"
  • Width9-1/2"
  • Height7-1/4"
  • Min. Light Level0.5 Lux
  • Line Resolution420
  • Power SupplyNot Included, Use 6LU85
  • Power Consumption.3.8W (InProB67) / 5.4W (InProT5) / 3.2W (InProD3, InProTPD3)
  • Scanning2:1 Interlace
  • Pixels510(H) x 492(V)
  • Illumination.0.5 Lux , F1.4 (0 Lux with IR)

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.