Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Schedule80 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Connection Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
859-010BR
PVC, Brass
1"
FNPT x Socket

$93.30 / each

Union,1 In,FNPT x Socket,PVC,Brass
Catalog Page #  NA

Price $93.30 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size1"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
859-012BR
PVC, Brass
1-1/4"
FNPT x Socket

$158.25 / each

Union,1 1/4 In,FNPT x Socket,PVC
Catalog Page #  NA

Price $158.25 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size1-1/4"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
859-015BR
PVC, Brass
1-1/2"
FNPT x Socket

$213.75 / each

Union,1 1/2 In,FNPT x Socket,PVC
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size1-1/2"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
859-020BR
PVC, Brass
2"
FNPT x Socket

Product ships within 12 business days from supplier

$278.00 / each

Union,2 In,FNPT x Slip Socket,PVC,Brass
Catalog Page #  NA

Price $278.00 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size2"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-005SR
PVC, Stainless Steel
1/2"
Socket x FNPT

$13.81 / each

Union,PVC, Stainless Steel,80,1/2 In.
Catalog Page #  NA

Price $13.81 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1/2"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-007SR
PVC, Stainless Steel
3/4"
Socket x FNPT

$19.08 / each

Threaded Unions,3/4 In,Socket x FNPT
Catalog Page #  NA

Price $19.08 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size3/4"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-010SR
PVC, Stainless Steel
1"
Socket x FNPT

$24.73 / each

Threaded Unions,1 In,Socket x FNPT
Catalog Page #  NA

Price $24.73 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-012SR
PVC, Stainless Steel
1-1/4"
Socket x FNPT

$46.50 / each

Union,PVC, Stainless Steel,80,1-1/4 In.
Catalog Page #  NA

Price $46.50 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1-1/4"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-015SR
PVC, Stainless Steel
1-1/2"
Socket x FNPT

$35.05 / each

Union,PVC, Stainless Steel,80,1-1/2 In.
Catalog Page #  NA

Price $35.05 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1-1/2"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8059-020SR
PVC, Stainless Steel
2"
Socket x FNPT

$89.20 / each

Threaded Unions,2 In,Socket x FNPT
Catalog Page #  NA

Price $89.20 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size2"
  • Connection TypeSocket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant