Skip Content

 
Transition Bushing, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Bushing, CTS

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Transition Bushing, CTS 
  • Body Material CPVC 
  • Schedule SDR-11 
  • Connection Type IPS X CTS Hub 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
4140-005
1/2"

$7.77 / each

Enter location to check availability
Catalog Page #  3499 

Price $7.77 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 1/2"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4140-007
3/4"

$8.04 / each

Enter location to check availability
Catalog Page #  3499 

Price $8.04 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 3/4"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4140-010
1"

$8.95 / each

Enter location to check availability
Catalog Page #  3499 

Price $8.95 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 1"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4140-012
1-1/4"

$11.09 / each

Enter location to check availability
Catalog Page #  3499 

Price $11.09 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 1-1/4"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4140-015
1-1/2"

$13.98 / each

Enter location to check availability
Catalog Page #  NA

Price $13.98 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 1-1/2"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4140-020
2"

$15.11 / each

Enter location to check availability
Catalog Page #  NA

Price $15.11 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Transition Bushing, CTS
  • Body Material CPVC
  • Schedule SDR-11
  • Pipe Size 2"
  • Connection Type IPS X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More