Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

SPEARS


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
  • Schedule80 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandSPEARS 
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Connection Type
Availability
Price
Qty
802-005BR
PVC, Brass
1/2"
FNPT x Socket

Item ships within 12 business days from supplier

$46.05 / each

Tee,1/2 In,FNPT x Slip Socket,PVC,Brass
Catalog Page #  NA

Price: $46.05 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size1/2"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-007BR
PVC, Brass
3/4"
FNPT x Socket

$48.40 / each

Tee,3/4 In,FNPT x Slip Socket,PVC,Brass
Catalog Page #  NA

Price: $48.40 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Brass
  • Schedule80
  • Pipe Size3/4"
  • Connection TypeFNPT x Socket
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-005SR
PVC, Stainless Steel
1/2"
Socket x Socket x FNPT

$13.37 / each

Tee,1/2 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $13.37 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1/2"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-072SR
PVC, Stainless Steel
1/2" x 1/4"
Socket x Socket x FNPT

Item ships within 12 business days from supplier

$13.39 / each

Tee,1/2x1/4 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $13.39 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1/2" x 1/4"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-007SR
PVC, Stainless Steel
3/4"
Socket x Socket x FNPT

$18.92 / each

Tee,3/4 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $18.92 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size3/4"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-098SR
PVC, Stainless Steel
3/4" x 1/4"
Socket x Socket x FNPT

$17.42 / each

Tee,3/4x1/4 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $17.42 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size3/4" x 1/4"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-101SR
PVC, Stainless Steel
3/4" x 1/2"
Socket x Socket x FNPT

$17.42 / each

Tee,3/4x1/2 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $17.42 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size3/4" x 1/2"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-010SR
PVC, Stainless Steel
1"
Socket x Socket x FNPT

$22.26 / each

Tee,1 In,Socket x Socket x FNPT,PVC,SS
Catalog Page #  NA

Price: $22.26 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-012SR
PVC, Stainless Steel
1-1/4"
Socket x Socket x FNPT

Item ships within 12 business days from supplier

$26.55 / each

Tee,1.25 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $26.55 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1-1/4"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-015SR
PVC, Stainless Steel
1-1/2"
Socket x Socket x FNPT

$28.00 / each

Tee,1.5 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $28.00 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1-1/2"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
802-211SR
PVC, Stainless Steel
1-1/2" x 1"
Socket x Socket x FNPT

$31.60 / each

Tee,1.5 x 1 In,SocketxSocketxFNPT,PVC,SS
Catalog Page #  NA

Price: $31.60 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPVC, Stainless Steel
  • Schedule80
  • Pipe Size1-1/2" x 1"
  • Connection TypeSocket x Socket x FNPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant