Skip Content

 
Straight Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Plug


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemStraight Plug 
  • Basic MaterialPlastic 
  • Body MaterialPVC 
  • Connection TypeBarbed 
  • Barb Size1/2" 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1449-005

Limited Quantity Available

$1.82 / each

Straight Plug,1/2 In,Barbed,PVC
Catalog Page #  NA

Clearance Price $1.82 / each

Price $2.02 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemStraight Plug
  • Basic MaterialPlastic
  • Body MaterialPVC
  • Connection TypeBarbed
  • Barb Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant