Skip Content

PVC, Threaded Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, Threaded Pipe Nipple

SPEARS

Technical Specs

  • ItemPipe Nipple 
  • Schedule80 
  • Material of ConstructionPVC 
  • TypeThreaded 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandSPEARS 
Pipe Size
Please Select
Length
Please Select
Item #Pipe SizeLengthAvailabilityPrice Qty
22EX941-1/4"2"

Typically in Stock

$2.25 / each

22EY026"4"

Typically in Stock

$29.55 / each

22EY046"8"

Typically in Stock

$55.50 / each

Adding More Products