Skip Content

PVC, Thread On One End, MNPT x Slip Socket Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, Thread On One End, MNPT x Slip Socket Nipple

SPEARS

Technical Specs

  • ItemNipple 
  • Schedule80 
  • Material of ConstructionPVC 
  • TypeThread On One End, MNPT x Slip Socket 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandSPEARS 
Pipe Size
Please Select
Length
Please Select
Item #Pipe SizeLengthAvailabilityPrice Qty
3HFN51/4"12"

Typically in Stock

$8.29 / each

3HFN41/4"6"

Typically in Stock

$6.11 / each

3HFN73/8"3"

Typically in Stock

$3.63 / each

3HFN83/8"4"

Typically in Stock

$4.29 / each

3HFN93/8"6"

Typically in Stock

$5.54 / each

3HFP51/2"6"

Typically in Stock

$3.06 / each

3HFP73/4"2"

$2.38 / each

3HFP93/4"4"

Typically in Stock

$3.19 / each

3HFR13/4"6"

$4.19 / each

3HFR31"2"

$3.11 / each

3HFR41"3"

$3.57 / each

3HFR51"4"

Typically in Stock

$4.14 / each

3HFT11-1/4"4"

Typically in Stock

$5.49 / each

3HFT81-1/2"12"

$15.09 / each

3HFT61-1/2"4"

Typically in Stock

$6.72 / each

3HFU82-1/2"12"

Typically in Stock

$26.65 / each

3HFU52-1/2"3"

Typically in Stock

$11.29 / each

3HFU72-1/2"6"

Typically in Stock

$16.44 / each

3HFV33"12"

Typically in Stock

$35.50 / each

3HFU93"3"

Typically in Stock

$12.89 / each

3HFV64"12"

Typically in Stock

$46.85 / each

3HFV44"4"

Typically in Stock

$21.59 / each

Adding More Products