Skip Content

 
PVC Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Pipe Nipple


Technical Specs

  • ItemPipe Nipple 
  • Schedule80 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
13 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
884-020
1"
2"

$1.75 / each

Enter location to check availability
Pipe Nipple,1 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $1.75 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
885-020
1-1/4"
2"

$2.36 / each

Enter location to check availability
Pipe Nipple,1-1/4 In,PVC,Gray
Catalog Page #  3925 

Price $2.36 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
886-020
1-1/2"
2"

$2.76 / each

Enter location to check availability
Pipe Nipple,1-1/2 In,PVC,Gray
Catalog Page #  3925 

Price $2.76 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
887-020
2"
2"

$3.84 / each

Enter location to check availability
Pipe Nipple,2 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $3.84 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
888-030
2-1/2"
3"

$12.88 / each

Enter location to check availability
Pipe Nipple,2-1/2 In,PVC,Sched. 80,Gray
Catalog Page #  3925 

Price $12.88 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
889-030
3"
3"

$14.74 / each

Enter location to check availability
Pipe Nipple,3 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $14.74 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
890-030
4"
3"

$23.12 / each

Enter location to check availability
Pipe Nipple,4 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $23.12 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size4"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
890-040
4"
4"

$30.70 / each

Enter location to check availability
Pipe Nipple,4 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $30.70 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size4"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
892-100
6"
10"

$72.20 / each

Enter location to check availability
Pipe Nipple,6 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $72.20 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size6"
  • Length10"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
892-120
6"
12"

$85.70 / each

Enter location to check availability
Pipe Nipple,6 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $85.70 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size6"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
892-040
6"
4"

$31.05 / each

Enter location to check availability
Pipe Nipple,6 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $31.05 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size6"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
892-060
6"
6"

$44.85 / each

Enter location to check availability
Pipe Nipple,6 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $44.85 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size6"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
892-080
6"
8"

$58.30 / each

Enter location to check availability
Pipe Nipple,6 In,PVC,Schedule 80,Gray
Catalog Page #  3925 

Price $58.30 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size6"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More