Skip Content

 
PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Socket/FNPT x Socket/FNPT 
  • Max. Pressure 235 psi WOG 
  • Seat Material PTFE 
  • Ball Material PVC 
  • Temp. Range 73 Degrees to 140 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1829-005
1/2"

$51.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $51.25 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1829-007
3/4"

$62.40 / each

Enter location to check availability
Catalog Page #  3586 

Price $62.40 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1829-010
1"

$74.20 / each

Enter location to check availability
Catalog Page #  3586 

Price $74.20 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1829-012
1-1/4"

$102.55 / each

Enter location to check availability
Catalog Page #  3586 

Price $102.55 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1829-015
1-1/2"

$123.45 / each

Enter location to check availability
Catalog Page #  3586 

Price $123.45 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1829-020
2"

$163.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $163.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More