Skip Content

 
PVC Inline, True Union Ball Valve, Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Inline, True Union Ball Valve, Socket x Socket


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Socket x Socket 
  • Max. Pressure 235 psi WOG 
  • Seat Material PTFE 
  • Ball Material PVC 
  • Temp. Range 73 Degrees to 140 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1822-030
3"

$391.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $391.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1822-040
4"

$661.00 / each

Enter location to check availability
Catalog Page #  3586 

Price $661.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 4"
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 235 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 73 Degrees to 140 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More