Skip Content

 
PVC Backwater Valves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Backwater Valves


Technical Specs

  • Connection Type Socket 
  • Body Material PVC 
  • Max. Water Pressure 43 psi 
  • Max. Fluid Temp. 120 Degrees F 
  • Stem Material PVC 
  • Standards ASTM D 2665, ASME/ANSI A112.14.1 
Pipe Size
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
S275P
2"
5-9/32"

$61.65 / each

Enter location to check availability
Catalog Page #  NA

Price $61.65 / each

Technical Specs

  • Pipe Size 2"
  • Connection Type Socket
  • Body Material PVC
  • Inlet to Outlet Length 5-9/32"
  • Max. Water Pressure 43 psi
  • Max. Fluid Temp. 120 Degrees F
  • Stem Material PVC
  • Standards ASTM D 2665, ASME/ANSI A112.14.1
S375P
3"
7-3/4"

$61.95 / each

Enter location to check availability
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • Pipe Size 3"
  • Connection Type Socket
  • Body Material PVC
  • Inlet to Outlet Length 7-3/4"
  • Max. Water Pressure 43 psi
  • Max. Fluid Temp. 120 Degrees F
  • Stem Material PVC
  • Standards ASTM D 2665, ASME/ANSI A112.14.1
S475P
4"
10-15/16"

$68.10 / each

Enter location to check availability
Catalog Page #  NA

Price $68.10 / each

Technical Specs

  • Pipe Size 4"
  • Connection Type Socket
  • Body Material PVC
  • Inlet to Outlet Length 10-15/16"
  • Max. Water Pressure 43 psi
  • Max. Fluid Temp. 120 Degrees F
  • Stem Material PVC
  • Standards ASTM D 2665, ASME/ANSI A112.14.1
S675P
6"
15-3/8"

$282.25 / each

Enter location to check availability
Catalog Page #  NA

Price $282.25 / each

Technical Specs

  • Pipe Size 6"
  • Connection Type Socket
  • Body Material PVC
  • Inlet to Outlet Length 15-3/8"
  • Max. Water Pressure 43 psi
  • Max. Fluid Temp. 120 Degrees F
  • Stem Material PVC
  • Standards ASTM D 2665, ASME/ANSI A112.14.1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More