Skip Content

6" x 10 ft. CPVC Lab Waste DWV Pipe, Schedule 40, Non-Threaded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6" x 10 ft. CPVC Lab Waste DWV Pipe, Schedule 40, Non-Threaded

Price $698.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22EX44
  • Mfr. Model # LW-060
  • UNSPSC # 40142115
  • Catalog Page # N/A
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Schedule 40 Lab Waste® Socket Fused Fittings

• Max. pressure: 180 psi Max. temp.: 200°F
System uses heat to fuse joints, for tamperproof, hermetically sealed systems for acid waste pipe drainage. Ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints are CPVC material and contain no metal to help assure there is no electrolysis. Complete systems meet meet ASTM E84 and F2618 standards and are UL and C-UL Listed. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula.

View More

Technical Specs

  • Item Lab Waste DWV Pipe
  • Basic Connection Type Non-Threaded
  • Connection Type Socket
  • Pipe Size 6"
  • Length 10 ft.
  • Material CPVC
  • Schedule 40
  • Color Gray
  • Max. Pressure 180 psi
  • Max. Temp. 200 Degrees F
  • Standards ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1; NSF CW Certified for Corrosive Waste, IAPMO IGC 210 & ICC-ES PMG-1018
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.