Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

Technical Specs

  • Item Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Body Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Fittings Sub-Category
Please Select
Connection Type
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Connection Type
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1407-007
Adapters
Barbed x FNPT
3/4"
3/4"

$2.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.48 / each

Price $2.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x FNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1406-005
Elbows
Barbed
1/2"

$2.60 / each

Enter location to check availability
Catalog Page #  NA

Price $2.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1406-007
Elbows
Barbed
3/4"

$3.15 / each

Enter location to check availability
Catalog Page #  NA

Price $3.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1406-010
Elbows
Barbed
1"

$3.48 / each

Enter location to check availability
Catalog Page #  NA

Price $3.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1406-012
Elbows
Barbed
1-1/4"

$3.92 / each

Enter location to check availability
Catalog Page #  NA

Price $3.92 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More